M4-0.70 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24670.040.0040

  • Zoro # G1750104


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24670.040.0040
Zoro #
G1750104
UPC #
190735961568
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
40 mm
Drive Size
#2
Head Height
2.7 mm
Head Dia.
7.5 mm
Screw Size
M4
Head Width
8.4 mm
Maximum Head Height
2.7 mm
Maximum Head Width
8.4 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 965A, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Rockwell Hardness
B71 to B95
Thread Fit
6g
Thread Type
Coarse
Thread Pitch
0.7 mm
Material Grade/Class
Class 4.8
Pack Size
Small
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M4x0.70, Fastener Length 40 mm, Head Width 8.4 mm, Head Height 2.7 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 8.4 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products