Steel 35.4"Dia, 38"H Roof Fan w.Motor
Mfr # 7CF87
Zoro # G1750761
product price:Â $2,671.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CF87
Zoro #
G1750761
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension A
40 1/2 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension B (In.)
68
Propeller Dia. (In.)
36
Bearing Size (In.)
1 in
Max. Depth (In.)
60 in
Dimension E (In.)
22
Dimension D (In.)
38
Dimension C
60 in
Dimension F (In.)
7-1/2
Dimension B
68 in
Dimension E
22 in
Dimension A (In.)
40-1/2
Damper Size (In.)
37 in
Dimension C (In.)
60
Dimension F
7 1/2 in
Height (In.)
38
Dimension D
38 in
Width (In.)
68
Shaft Dia. (In.)
1 in
Hood Width
68 in
Blade Diameter
36 in
Propeller Shaft Diameter
1 in
Housing Width
40.5 in
Overall Height
38 in
Hood Length
60 in
Overall Length
60 in
Base Width
40 1/2 in
Hood Height
16 in
Housing Length
40.5 in
Base Height
22 in
Overall Width
68 in
Base Length
40 1/2 in
Damper Size
36 x 36 in
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,881 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.