Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 10 PK

  • Mfr # LWXIS1120USA-010BX

  • Zoro # G1750777


product price:  $40.99
/pk 10, $4.10/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1-1/8 in
Minimum Thickness
0.375 in
Maximum Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWXIS1120USA-010BX
Zoro #
G1750777
UPC #
715005258256
Country of Origin
United States

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
2.013 in
Minimum Thickness
0.375 in
Maximum Thickness
0.375 in
Inside Diameter
1.129 in
Outside Diameter - Maximum
2 1/64 in
Inside Diameter - Maximum
1 1/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Thickness Tolerance
+0.020 in
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 1 1/8 In, Inside Dia. 1.129 In, Outside Dia. 2.013 In, Thickness 0.375 In, Thickness Tolerance +0.020 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.