Slotted Washer, For Screw Size 5/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9431SS

  • Zoro # G1759134


product price:  $18.49
/ea

Key Features

Flat Washer Type
Slotted Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.375 in
Maximum Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9431SS
Zoro #
G1759134
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
2 1/8 in
Minimum Thickness
0.375 in
Maximum Thickness
3/8 in
Inside Diameter
21/32 in
Slot Width
21/32 in
Slot Depth
1 7/16 in

Details

Item
Slotted Washer
Flat Washer Type
Slotted Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Type
Easy On Slotted
Thickness Tolerance
+/-0.010 in
Washer Material Grade
18-8
For Use With
Screws and Studs
Rockwell Hardness
B70
Material Grade/Class
18-8
Dimensional Standards
AMPG 2003 SLT.01
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Washer Type
Slotted ID
Material Quality Standards
ASTM A582
Hardness
83 HRB

Description

Slotted Flat Washer, Flat Washer Type Slotted Flat Washer, Dimensional Standards AMPG 2003 SLT.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 2 1/8 in, Maximum Thickness 0.375 in, System of Measurement Inch, Minimum Thickness 0.375 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thickness Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.