
Black Pourover 64 oz Coffee Brewer
Mfr # 33200.0000
Zoro # G1762503
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Type
Pourover
Brewing Capacity
3.9 gph
Capacity
64 oz
Warming Stations
2
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33200.0000
Zoro #
G1762503
UPC #
72504057255
Country of Origin
Multiple
Dimensions
Width (In.)
15 7/8 in
Depth (In.)
8 in
Height (In.)
26 5/8 in
Height
20"
Overall Width
8 3/4 in
Overall Height
20 1/4 in
Width
8"
Overall Depth
15 7/8 in
Description
Coffee Brewer, Brewing Rate 3.9 gph, Maximum Brewing Capacity 64 fl oz, Number of Cups Produced 62, Overall Height 20 1/4 in, Overall Width 8 3/4 in, Overall Depth 15 7/8 in, Color Black, Type Pourover, Number of Warmers 2, Plumbing Required No, Wattage 1,575 W, Current 13.1 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type 5-15P, Material Plastic, Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding No, Features Funnel Deflects Hot Liquids Away from Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.