Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IOPA4P32SC
Zoro #
G1762862
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1 3/16 in
Length
9 1/2 in
Width
1 11/16 in
Length (Straight Wireway)
9 1/2 in
Details
Item
Electronic Ballast
Input Watts
106 to 109
Ballast Family
Optanium(R) IOPA
Number of F32T8 Lamps
3 or 4
Number of F32T8U Lamps
3 or 4
Power Factor
Greater than 0.98
Amps AC
0.92 to 0.39
Min. Starting Temp.
-20 Degrees F
Light Output
Normal
Number of F28T8 Lamps
3 or 4
Number of F17T8 Lamps
3 or 4
Number of F40T12 U-Bend Lamps
3
Wiring Type
Parallel
Total Harmonic Distortion
Less Than 10%
Number of F25T8 Lamps
3 or 4
Ballast Factor
0.87
Description
Electronic Ballast, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.