Beveled Washer, For Screw Size 5/8 in , 18-8 Stainless Steel Plain Finish, 2 PK

  • Mfr # Z9186-BEV-SS

  • Zoro # G1763054


product price:  $9.59
/pk 2, $4.80/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.250 in
Inside Dia.
0.656 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9186-BEV-SS
Zoro #
G1763054
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
5/8 in
Thickness
0.250 in
Inside Dia.
0.656 in
Washer Outside Dia.
1 1/4 in
Outside Dia.
1.250 in
Outside Diameter
1 1/4 in
Inside Diameter
0.656 in
Inside Diameter Tolerance
+/-0.010 in
For Screw Size
5/8 in
Outside Diameter Tolerance
+/-0.010 in
Maximum Thickness
1/4 in
Minimum Thickness
1/4 in

Details

Item
Beveled Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Basic Material
Stainless Steel
For Use With
Screws and Studs
Rockwell Hardness
B83
Fastener Finish
Plain
Washer Material Grade
18-8
Flat Washer Type
Beveled Flat Washer
Thickness Tolerance
+0.005/-0.020 in
Type
Beveled Flat Washer
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.