Multi-Turn Stop, 3/8 In PF x 3/8 In PF

  • Mfr # PISV0412S

  • Zoro # G1764253


product price:  $22.98
/ea

Key Features

Outlet Size
3/8"
Inlet Size
3/8"
Body Material
Acetal Copolymer
Max. Pressure
150 psi
Valve Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PISV0412S
Zoro #
G1764253
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outlet Size
3/8"
Inlet Size
3/8"
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Item
Multi-Turn Supply Stop
Body Material
Acetal Copolymer
Max. Pressure
150 psi
Valve Design
Straight
Temp. Range
33 Degrees to 140 Degrees F
Standards
NSF-51, NSF-61
Inlet Type
Push
Body Style - Valves
Straight
Includes
Long Handle
Outlet Type
Push to Connect
Seal Material
Buna-N
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Maximum Pressure - Operating
150 psi
For Media
Liquids
Connection Type - Side 2
Push
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Push
3-A Standard Compliance
Not Rated
Valve Body Style
Straight
Valve Ways
2-Way
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
140 Degrees F
Color - Valve Body
Gray
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Acetal, For Media Liquids, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material Buna-N, Connection Size - Side 2 3/8 in, Connection Type - Side 1 Push, Included Mounting Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.