1 in FNPT 316 Stainless Steel Threaded Coupling, Class 150, 300 psi Max Pressure

  • Mfr # 60FC111N010

  • Zoro # G1766405


product price:  $12.19
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60FC111N010
Zoro #
G1766405
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Outside Dia.
1-5/8"
Pipe Size
1"
Overall Length
41.2 mm
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Material Grade
316
For Pipe Schedule
40
Fitting Side A Pipe Threading
11
Includes Seal
No
Fitting Side B Pipe Threading
11

Description

The ZORO SELECT - 60FC111N010 is a stainless steel coupling that connects two pipes or tubes in-line. It features female NPT threaded connections on both ends, each sized for 1-inch nominal pipe size. Constructed from 316 stainless steel, this coupling's applications include air, natural gas, non-potable water, oil, potable water, and steam systems. Maximum operating pressure: 300 psi; steam pressure: up to 150 psi.

Key Features:

  • Material: 316 stainless steel
  • Size: 1" nominal pipe size on both ends.
  • Connection Type: Female NPT threaded connections on both sides.
  • Pressure Rating: Class 150, supporting up to 300 psi maximum operating pressure.
  • Compatible with pipe schedule 40.
  • Applications include air, natural gas, non-potable water, oil, potable water, and steam systems.
  • Meets ANSI Standards B1.20.1 and Class 150 specifications.
  • Dimensions: Overall length 41.2 mm; outside diameter 1-5/8 in.
  • Does not include pre-applied thread sealant or seals.
  • Low lead compliance: Compliant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.