1/4-Turn Stop, Straight, 5/8 Inx3/8 In

  • Mfr # 26-1014LF

  • Zoro # G1767071


product price:  $8.89
/ea

Key Features

Outlet Size
3/8"
Inlet Size
5/8"
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26-1014LF
Zoro #
G1767071
UPC #
082647141247
Country of Origin
Indonesia

Dimensions

Outlet Size
3/8"
Inlet Size
5/8"
Overall Length
2.4 in
Connection Size - Side 1
5/8 in
Connection Size - Side 2
3/8 in

Details

Item
Quarter-Turn Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Straight
Temp. Range
40 Degrees to 180 Degrees F
Stem Material
Brass
Handle Material
Zinc Alloy
Standards
NSF, UPC
Inlet Type
Compression
Finish
Chrome Plated
Outlet Type
Compression
Body Style - Valves
Straight
Body Finish
Chrome-Plated
Connection Type - Side 1
Compression
Connection Type - Side 2
Compression
Handle Operation
1/4-Turn
Handle Type
Oval
Maximum Pressure - Operating
125 psi
Operating Temperature - Maximum
160 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Minimum
32 Degrees F
Body Style
Straight

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 32 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.