Brazed Seam Ring Terminal Lug, 2 AWG Max, Standard Barrel, Copper, None, 100 PK

  • Mfr # 107114-100

  • Zoro # G1768809


product price:  $89.99
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Cable Size
2 ga.
Connector Type
Flared Barrel
Width
0.6"
Material
Copper
Length
1.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107114-100
Zoro #
G1768809
UPC #
017378135142
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size
2 ga.
Width
0.6"
Length
1.54"
Tongue Width
0.60 in
Barrel Size
Standard
For Wire Size
2 AWG

Details

Connector Type
Flared Barrel
Material
Copper
Color Code
None
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.