
Brazed Seam Ring Terminal Lug, 4/0 AWG Max, Standard Barrel, Copper, None, 100 PK
Mfr # 107169-100
Zoro # G1769177
product price:Â $372.99
/pk 100, $3.73/ea
Free Shipping & Returns
Key Features
For Wire Size
4/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107169-100
Zoro #
G1769177
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Wire Size
4/0 AWG
Barrel Size
Standard
Length
2.19"
Cable Size
4/0 ga.
Width
1.12"
Details
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Connector Type
Flared Barrel
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.