3/4" FNPT Brass Swing Check Valve

  • Mfr # 967 3/4

  • Zoro # G1769555


product price:  $66.45
/ea

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Brass
Mechanism and Body Design
Inline Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
967 3/4
Zoro #
G1769555
UPC #
084738286844
Country of Origin
China

Dimensions

Pipe Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Size
3/4"
Length
2 5/16 in
Overall Length
2.11 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Height - Cap to Inlet Center
1 1/2 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Brass
Item
Swing Check Valve
Mechanism and Body Design
Inline Swing
Cracking Pressure
0.5 psi
Seal Material - Check Valves
Brass
Flow - Valves
18.0 gpm
Application - Valves
General Purpose
Body Material - Valves
Brass
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Full Flow - Valves
Yes
Standards
ASTM B584, C37700
Sub-Category
Brass
Min. Temp. - Valves
-20 Degrees F
Seat Material - Check Valves
Brass
Cap to Inlet Center
1 5/8 in
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
200 psi WOG
Item - Check Valves
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure
200 psi Non Shock CWP
Material of Construction
Brass
Seat Material
Brass
Seal Material
Brass
Flow
18 gpm
Mounting Orientation
Horizontal, Vertical
Type
Swing
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
Maximum Pressure - Operating
200 psi
Silent Check
Standard
Coefficient of Volume (Cv)
18
Operating Temperature - Maximum
150 Degrees F
Check Mechanism Material
Brass
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Connection Gender - Side 2
Female
For Media
Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Connection Gender - Side 1
Female
Valve Series
967

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 18 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.