Flat Washer, Fits Bolt Size 3/8", Steel, Not Graded, Zinc Yellow Finish, 50 PK

  • Mfr # HS-0375SAEHZYBAGGR

  • Zoro # G1771165

CAD Available

product price:  $5.69
/pk 50, $0.11/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS-0375SAEHZYBAGGR
Zoro #
G1771165
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.406 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Rockwell Hardness
RC38
Application
Load Distributing
Type
SAE Flat Washer
Color
Yellow
Material Quality Standards
ASTM F436
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Through Hardened
For Use With
Grade 8 Fastener
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Hardness
38 HRC

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products