1/4" x 1/8" FNPT 316 SS Hex Reducing Coupling

  • Mfr # 4-2 FHC-SS

  • Zoro # G1773012


product price:  $24.55
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Hex Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 FHC-SS
Zoro #
G1773012
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Fitting Length
0.94 in
Hex Size
3/4"
Pipe Fitting Length
0.94"
Pipe Size
1/4" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
15/16 in
Thread Size
1/4-18 x 1/8-27

Details

Specific Fitting Shape
Hex Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Coupling
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
6600 psi
Specific Pipe Fitting Shape
Hex Reducing Coupling
Fittings Sub-Category
Couplings
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
6,600 psi
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Silver
Material Grade
316
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant

Description

The PARKER - 4-2 FHC-SS is a stainless steel pipe fitting rated for connection in piping systems. This component is used to join pipes in industrial and commercial applications with stainless steel fitting. The fitting's stainless steel construction is suitable for use in environments where stainless steel fittings are appropriate.

Key Features:

  • Material: Stainless steel, providing corrosion resistance and durability.
  • Category: Stainless Steel Pipe Fittings, indicating its function in joining and connecting pipes.
  • Suitable for use in systems requiring stainless steel fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.