Thread Cutting Screw, M2.5 x 12 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK

  • Mfr # 1PU44

  • Zoro # G1774315


product price:  $9.89
/pk 25, $0.40/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M2.5
Fastener Length
12 mm
Drive Size
T8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1PU44
Zoro #
G1774315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.5
Fastener Length
12 mm
Drive Size
T8
Head Dia.
4.5 mm
Head Height
1.7 mm
Head and Washer Height
1.7 mm
Head Width
4.5 mm
Thread Size
M2.5x0.45
Maximum Head Width
4.5 mm
Drill Bit Size
2.29 mm
Maximum Head Height
1.7 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Trivalent Clear Chromate, Zinc
Standards
ANSI/ASME B18.6.3, SAE J933
Materials for Use With
Metal
Item
Thread Cutting Screw
Type
Thread-Forming Screw
Drive Type
Torx
Application
Fastening into Soft Metals
Pack Size
Small
Thread Pitch
0.45 mm
Material Quality Standards
SAE J933
Dimensional Standards
ASME B18.6.3, SAE J933
Point
Miniature Thread Rolling
Head Style
Pan
Rockwell Hardness
Yes
RoHS Compliant
RoHS Compliant
Point Type
TT
Material Grade/Class
1022

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Star, Thread Size M2.5x0.45, Fastener Length 12 mm, Head Type Pan, Head and Washer Height 1.7 mm, Drive Size T8, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 4.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drill Bit Size 2.29 mm, Head Height 1.7 mm, Head Width 4.5 mm, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products