Hex Bushing Hex Bushing, 3/4" x 3/8" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 5P514

  • Zoro # G1774482


product price:  $2.29
/ea

Key Features

Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4" x 3/8"
Class
Class 150
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P514
Zoro #
G1774482
UPC #
190735919286
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size - Pipe Fitting
3/4 in x 3/8 in
Pipe Size
3/4" x 3/8"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Bushing
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Shape
Bushing
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side A Gender
Female

Description

Straight, Malleable Iron, Class Class 150, 3/4 in, Female, Threaded, 14, 3/8 in, Female, Threaded, 18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.