1/2" 90 BRNZE ST ELBOW NO LEAD

  • Mfr # 310-043NL

  • Zoro # G1775989


product price:  $9.65
/ea

Key Features

Type
Threaded
Pipe Fitting Material
Cast Bronze
Specific Fitting Shape
90 Degrees
Fitting Connection Type
FNPT x MNPT
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-043NL
Zoro #
G1775989
UPC #
662545088334
Country of Origin
China

Dimensions

Size
1/2"

Details

Item
Street Elbow
Type
Threaded
Pipe Fitting Material
Cast Bronze
Specific Fitting Shape
90 Degrees
Fitting Connection Type
FNPT x MNPT
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection
1/2 in

Description

1/2" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.