1/8" FNPT SS Cross

  • Mfr # 4307002400

  • Zoro # G1778174


product price:  $14.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307002400
Zoro #
G1778174
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
7/8"
Overall Length
1 5/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side D Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Specific Pipe Fitting Shape
Cross
Max. Steam Pressure
2810 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Crosses
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
For Pipe Schedule
160
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Color
Silver
Maximum Operating Pressure
Refer to Specification
Fitting Side D Gender
Female
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side D Type
NPT
Class
Class 3000
Fitting Side A Type
NPT
Includes Seal
No

Description

Cross, Pipe Size 1/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000 psi WOG at 100 Degrees F; 2810 psi @ 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.