Jobber Drill Bit, 20.00mm, Carbide

  • Mfr # HP255-7874

  • Zoro # G1780269


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Overall Length
153 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
20 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP255-7874
Zoro #
G1780269
UPC #
-
Country of Origin
India

Dimensions

Overall Length
153 mm
Drill Bit Size
20 mm
Shank Dia.
20 mm
Flute Length
101 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
52 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.008 mm/+0.029 mm
Maximum Drilling Depth
101 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7874
List Number
HP255
Standards
Not Rated
Flute Type
Spiral
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Helix Angle
30 Degrees
Drill Bit Point Type
R Thinning Point
Series
HP255
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, S
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.