This item is Discontinued.

Watts Lab Faucet Dual Check Vacuum Breaker N9C - 3/8

Lab Faucet Dual Check Vacuum Breaker (Discontinued)

  • Mfr # N9C - 3/8
  • Zoro # G1786145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N9C - 3/8
Zoro #
G1786145
UPC #
098268325409
Country of Origin
United States

Dimensions

Width
1 1/4 in
Height
2 3/8 in
Size
3/8 in

Details

Item
Lab Faucet Dual Check Vacuum Breaker
Connection Type
FNPT
Material of Construction
Brass
Temp. Range
140 Degrees F
Standards
CSA B64.8
Max. Pressure
125 psi
Connection
FNPT

Description

Lab Faucet Dual Check Vacuum Breaker, Size 3/8 in, Connection Type FNPT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 140 Degrees F, Height 2 3/8 in, Width 1 1/4 in, Standards CSA B64.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.