2" FNPT SS Threaded Flange

  • Mfr # 4381006050

  • Zoro # G1788141


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381006050
Zoro #
G1788141
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Dia.
6-1/2"
Pipe Size
2"
Bolt Circle Diameter
5 in
Overall Length
1 5/16 in
Flange Thickness
7/8 in
Nominal Pipe Size
2 in
Flange Outside Diameter
6 1/2 in
Bolt Hole Diameter
3/4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Threaded Flange
Max. Steam Pressure
300 psi
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Flange
Number of Holes
8
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Max. Pressure
720 psi
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
FNPT
Material Grade
316/316L
Class
Class 300
Number of Bolt Holes
8
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Type
Forged, Class 300

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x FNPT, 6 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 5/16 in Overall Length, Stainless Steel, Plain, 316/316L, Class Class 300, For Pipe Schedule Not Applicable, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.