This item is Discontinued.

Parker Check Valve, PTFE, 1/8 In., FNPT CV-1-1122

Check Valve, PTFE, 1/8 In., FNPT (Discontinued)

  • Mfr # CV-1-1122
  • Zoro # G1790424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV-1-1122
Zoro #
G1790424
UPC #
-
Country of Origin
United States

Dimensions

Size
1/8"
Width
1 15/64 in
Length
2 9/32 in
Overall Height
1 15/64 in
Pipe or Tube Size - Check Valves
1/8 in
Pipe or Tube Size
1/8 in

Details

Connection Type
FNPT
Connection
FNPT
Spring Material - Check Valves
PTFE
Cracking Pressure
0.250 to 0.750 psi
Connection Type - Check Valves
FNPT x FNPT
Flow Design
Single
Mechanism and Body Design
Inline
Max. Steam Pressure - Valves
Not Rated
Spring Material
PTFE
Item - Check Valves
Check Valve
Max. Temp. - Valves
266 Degrees F
Sub-Category
PTFE
Item
Check Valve
Application - Valves
Corrosives
Min. Temp. - Valves
-32 Degrees F
Max. Temp.
Ambient: 32 Degrees to 212 Degrees F, Fluid: 32 Degrees to 266 Degrees F
Cracking Pressure - Check Valves
0.250 to 0.750 psi
Material of Construction
PTFE
Body Material - Valves
PTFE
Valve Body Material
PTFE
Seal
Viton

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves PTFE, Pipe or Tube Size 1/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.250 to 0.750 psi, Max. Temp. - Valves 266 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material PTFE, Application - Valves Corrosives, Length 2 9/32 in, Width 1 15/64 in, Overall Height 1 15/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.