1" FNPT Galvanized Floor Flange
Mfr # 5P969
Zoro # G1791377
product price:Â $9.69
/eaKey Features
Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5P969
Zoro #
G1791377
UPC #
190735919422
Country of Origin
Thailand
Dimensions
Outside Dia.
3-7/8"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Overall Length
11/16 in
Flange Outside Diameter
3 7/8 in
Details
Item
Floor Flange
Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASTM A-197, AB1953
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Malleable Iron
Saturated Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Flange
Number of Holes
4
Pipe Fitting Connection Type
Flanged x FNPT
Number of Bolt Holes
4
Finish/Coating
Zinc Plated
Class
Class 150
Maximum Operating Pressure
300 psi
Description
Flange, 1 in Nominal Pipe Size, Flanged x FNPT, 3 7/8 in Flange Outside Diameter, 11/16 in Overall Length, Malleable Iron, Zinc-Plated, A197, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.