Globe Valve, Angle, 1/2", PVC/FPM, Threaded

  • Mfr # AV10050T

  • Zoro # G1791605


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/2"
Shape - Globe Valves
Angle
Body Material - Valves
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV10050T
Zoro #
G1791605
UPC #
610377148979
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/2"
Inlet to Outlet Length
1-1/2"
Pipe Size
1/2"
Inlet to Outlet Length - Valves
1 1/2 in
Handle Height
4.38 in
Nominal Valve Size
1/2 in
Overall Length
2.06 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
PVC
Valve Stem Design
Rising
Valve Handle Design
Knob
Max. Fluid Temp. - Valves
140 Degrees F
Max. Air Pressure
Not Rated
Max. Fluid Temp.
140 Degrees F
Top of Handle to Inlet Center - Valves
4 3/8 in
Bonnet Style
Union
Max. Water Pressure
150 psi
Wedge Material
PVC
Stem Material
PVC
Item
Globe Valve
Max. Fluid Pressure - Valves
150 psi
Max. Steam Pressure - Valves
Not Rated
Seal Material
FKM
Handle Material
PVC
Body Material
PVC
Top of Handle to Inlet Center
4-3/8"
Connection Type
FNPT
Standards
ASTM D1784
Handle Type
Knob
Stem Type
Rising
Valve Structure
Angle
Shape
Angle
Seat Material
FKM
For Media
Fluids
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Globe Valve Type
Angle
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
5
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
70 Degrees F
Connection Type - Side 1
NPT
Bonnet Material
PVC
Disc Material
PVC
Valve Series
AV

Description

Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves PVC, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Knob, Max. Fluid Temp. - Valves 140 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 1 1/2 in, Top of Handle to Inlet Center - Valves 4 3/8 in, Stem Material PVC, Bonnet Style Union, Wedge Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.