Spears
Gate Valve, 3/4 In., Socket Weld, PVC
Mfr # 2012-007
Zoro # G1793897
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket
- Body Material PVC
- Handle Material Polypropylene
- Pipe Size - Valves 3/4"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 2 In., Socket Weld, PVC 2012-020
- SPEARS Gate Valve, 1 In., FNPT, PVC 2031-010
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC 2032-007
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC 2032-005
- SPEARS Gate Valve, 2 In., FNPT, PVC 2011-020
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC 2012-012
- SPEARS Gate Valve, 1-1/2 In., Socket Weld 2032-015
- SPEARS Gate Valve, 1/2 In., FNPT, CPVC 2031-005C
- SPEARS Gate Valve, 3/4 In., Socket Weld 2032-007C
- ZORO SELECT Gate Valve, Class 200, 1-1/2 In, 316 SS 4VMW4
- LEGEND VALVE 1" T-408X CROSS HANDLE GATE 104-735
- Spears Valves