Straight Type L Copper Tubing, 2-1/8" Outside Dia (Discontinued)
- Mfr # LH20005
- Zoro # G1794807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH20005
Zoro #
G1794807
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2 1/8 in
Tube Size
2 in
Wall Thickness
0.070 in
Inside Dia.
2.000 in
Details
Item
Type L Copper Tubing
Application
Water
Copper Tube Shape
Straight
Max. Pressure
309 psi
Temp. Range
100 Degrees to 400 Degrees F
Standards
ASTM B88,B306,B280, & B819
Copper Tube Coating
None
Soft/Hard
Hard
Material
Copper
Description
Type L Copper Tubing, Application Water, Material Copper, Standards ASTM B88,B306,B280, & B819, Wall Thickness 0.070 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.