Combination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 15/16 in, Gold

  • Mfr # 175LH

  • Zoro # G1795412


product price:  $22.99
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
175LH
Zoro #
G1795412
UPC #
071649395505
Country of Origin
China

Dimensions

Shackle Width
1 in
Shackle Height
2 1/4 in
Shackle Dia.
5/16 in
Body Thickness
15/16 in
Body Width
2 in
Body Height
1 1/2 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Hardened Steel
Key Control
No
Body Material
Brass
Number of Keys
1
Item
Combination Padlock
Control Key Registration Required
No
Number of Pins
0
For Use With
Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Number of Bumpers
0
Lock Body Material
Brass
Dial Color
Gold
Environment
Both
Shackle Type
Long Shackle
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Includes Lock Cover
No
Vertical Shackle Clearance
2 1/4 in
Combination Alike
No
Lock Body Color
Gold
Combination Type
Resettable
Combination Style
Scrolling
Number of Digits
Four Numbers
Number of Locks in Pack
1
Horizontal Shackle Clearance
1 in
Features
Set-Your-Own 4-digit Combination
Control Key Included
No

Description

Combination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 15/16 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Keys 1, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.