Ducting Hose, 10 In. x 25 ft. L, Poly Film

  • Mfr # 0631-1000-0501

  • Zoro # G1795963


product price:  $653.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
10 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0631-1000-0501
Zoro #
G1795963
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
10 in
Hose Length
25 ft
Length
25 ft.
Ducting Hose Inside Dia.
10"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
9.3"
Bend Radius - Ducting Hose
9.3"
Inside Dia.
10"
Bend Radius
9.3 in
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
10"

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
Vacuum Rating - Ducting Hose
5.00" Hg
Ducting Hose Max. Pressure
10 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Color
Clear
Max. Pressure - Ducting Hose
10 psi
Number of Plies
3
Color
Clear
Ducting Hose Vacuum Rating
5.00" Hg
Max. Flow
2600 cfm
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Polyether Urethane Film
Vacuum Rating
5.00 in Hg
Material - Ducting Hose
Polyether Urethane Film
Material
Polyether Urethane Film
Color - Ducting Hose
Clear
Item
Industrial Ducting Hose
Operating Temp. Range
-60 Degrees to 180 Degrees F
Max. Pressure
10 psi
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Metal Shavings
Hose Reinforcement Material
Steel
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Clear, Vacuum Rating 5.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 9.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.