Butterfly Valve, Lug, 5 In, CI, Buna Liner

  • Mfr # ML222B 5

  • Zoro # G1796121


product price:  $393.29
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Cast Iron
Pipe Size
5 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML222B 5
Zoro #
G1796121
UPC #
697988579668
Country of Origin
United States

Dimensions

Pipe Size
5 in
Bolt Circle Dia.
8 1/2 in
Lug Dia.
3/4-10
Handle Length
11 in
Nominal Valve Size
5 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Lug
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Temp. Range
10 to 180 Degrees F
Disc Material
Ductile Iron
Standards
ABS
Liner Material
Buna-N
Number of Bolt Holes
8
Seal Material
Buna-N
Vacuum Service Rating
Not Rated
Stem Material
416 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
10 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type
Lug
Number of Stop Positions
10
Manufacturer Warranty
1 yr
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
1,320
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
200 psi
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 5 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 8 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.