Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK

  • Mfr # M01210.060.0030

  • Zoro # G1798334


product price:  $6.59
/pk 100, $0.07/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.060.0030
Zoro #
G1798334
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
30 mm
Head and Washer Height
4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
87,000 psi
Rockwell Hardness
HRC22
Thread Type
Coarse
Tensile Strength
116,000 psi
Fastener Industry Standards
DIN 933
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M6-1.00
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M01210.060.0030 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used in various industrial applications to securely join together materials. Made from steel and finished with zinc plating, this cap screw adheres to the DIN 933 dimensional standards for potential compatibility with various uses.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 30 mm, it indicates the depth of insertion possible into material.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Class 8.8 indicating strength, hardness and resistance properties suitable for various industrial applications.
  • Rockwell Hardness: HRC22 measure is indicative of potential durability and performance in varying environments.
  • Tensile Strength: A maximum tensile stress capacity of 116,000 psi before failure as a guideline for task suitability
  • Thread Direction & Size: Right hand thread direction that tightens clockwise with an M6-1.00 thread size intended to fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design intended for use in various industrial applications; metric coarse ridges designed to potentially fit securely into pre-drilled holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products