Hex Reducing Bushing, 316 Stainless Steel, 3/8 in x 1/8 in, Male NPT x Female NPT, Class 3000

  • Mfr # 4307001302

  • Zoro # G1799262


product price:  $4.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001302
Zoro #
G1799262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Pipe Size
3/8" x 1/8"
Outside Dia.
11/16"
Hex Size
3 1/2 in
Overall Length
5/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Steam Pressure
2810 psi @ 350 Degrees F
Fittings Sub-Category
Bushings
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
Hex Reducing Bushing
For Pipe Schedule
160
Fitting Side A Gender
Male
Class
Class 3000
Fitting Side B Gender
Female
Color
Silver
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Material Grade
316

Description

The ZORO SELECT - 4307001302 is a stainless steel hex reducing bushing that connects compatible male and female threaded openings of specified sizes per manufacturer specifications. Made from 316 stainless steel, conforming to relevant industry standards for material composition, it offers corrosion and temperature resistance suitable for industrial, commercial, and plumbing systems. The fitting features threaded connections conform to ASME B1.20.1 NPT standards and is rated for operation within specified pressure and temperature ranges as indicated by manufacturer specifications. It is designed to be compatible with pipe sizes as specified and tightened with standard tools, using a hex size as specified for wrench tightening.

Key Features:

  • Connection Types: MNPT and FNPT, as specified
  • Thread Standards: Conforms to ASME B1.20.1 NPT
  • Pressure and Temperature Ratings: Rated for specified ranges; actual performance depends on application conditions
  • Hex Size: as specified
  • Overall Length: as specified
  • Fitting Class/Pressure Rating: as specified
  • Outside Diameter: as specified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.