Band Heater, 3 In. W, 1400 Deg F, 240V

  • Mfr # BCH06426

  • Zoro # G1799567


product price:  $96.49
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V
Inside Dia.
3 in
Width
3 in
Watts
800 W
Amps
3.33 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCH06426
Zoro #
G1799567
UPC #
094704935072
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Width
3 in
Width Tolerance
+/-1/16 in

Details

Heater Voltage
240V
Watts
800 W
Amps
3.33 A
Max. Temp.
1,400 Degrees F
Material
Mica Insulated
Terminals
Opposite Side
Termination
10/32 Screw Terminal
Item
Band Heater
Watt Density
29 W/sq in
Features
Built-In Thermal Insulation; Conserves Electrical Energy; Fully Flexible For Easy Installation; Good Temperature Uniformity; Heats Through Conduction and Radiation; Longer Heater Life; Minimum Heat Loss; Various Constructions and Terminations

Description

Band Heater, Heater Voltage 240V, Inside Dia. 3 in, Width 3 in, Material Mica Insulated, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10/32 Screw Terminal, 800 W Watts, Watt Density 29 W/sq in, 3.33 A Amps, Width Tolerance +/-1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.