Eaton
Nonreversing 1 NEMA Rating, 208 to 240V AC
Mfr # A25CGC25B
Zoro # G1799603
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 7 1/2 hp
- HP @ 1 Phase - 240V 3 hp
- HP @ 3 Phase - 575V 10 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 480V AC A25CGC25C
- EATON Nonreversing 1 NEMA Rating, 120V AC A25CGC30A
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC A25CGE40B
- EATON Def Purpose Starter, Thermal, 208-240VAC B27CGE40B040
- EATON Nonreversing 1 NEMA Rating, 480V AC A25CGC30C
- EATON Nonreversing 1 NEMA Rating, 120V AC A25CGE50A
- EATON Def Purpose Starter, Thermal, 208-240VAC A27CGC15BP16
- EATON Def Purpose Starter, Thermal, 110-120VAC B27CGC25A016
- EATON Def Purpose Starter, Thermal, 110-120VAC A27CGC15A004
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC 8911DPSO43V06
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC 8911DPSG43V02
- Eaton Definite Purpose Magnetic Motor Starters