Square D

Nonreversing No Enclosure NEMA Rating, 480V AC


product price: $227.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Enclosure NEMA Rating No Enclosure
  • HP @ 3 Phase - 240V 10 hp
  • HP @ 1 Phase - 240V 5 hp
  • Action Nonreversing
  • HP @ 3 Phase - 575V 15 hp
See all product information

Product Information

Dimensions

Width 3.5 in
Height 6.73 in
Depth 4.09 in
Mounting Hole Distance - Width 4.13 in
Mounting Hole Distance - Height 8.13 in
Overall Depth 4.09 in
Overall Height 6.73 in
Overall Width 3.5 in

Details

Item Definite Purpose Magnetic Motor Starter
Coil Volts 480V AC
Enclosure NEMA Rating No Enclosure
HP @ 3 Phase - 240V 10 hp
HP @ 1 Phase - 240V 5 hp
Action Nonreversing
HP @ 3 Phase - 575V 15 hp
Amps AC 30 A
Number of Poles 3
HP @ 3 Phase - 480V 15 hp
HP @ 1 Phase - 120V 2 hp
Standards REACH, RoHS
Hz 50/60
Thermal Unit Code G3
Includes Trip-Free Reset Mechanism
Horsepower @ Single Phase - 120V AC 2 hp
Overload Protection Type Melting Alloy
Coil Voltage 440-480V AC
Series Class 8911 Type DP
Phase Three
Locked Rotor Load 120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC
Horsepower @ Three Phase - 480V AC 15 hp
Horsepower @ Single Phase - 240V AC 5 hp
Horsepower @ Three Phase - 240V AC 10 hp
Maximum Voltage Rating 600V AC
Horsepower @ Three Phase - 600V AC 20 hp
Reversing Capability Non-Reversing
Current AC 30 A
Mechanical Operating Durability 500,000
Frequency 50/60 Hz
NEMA Enclosure Rating No Enclosure

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 440-480V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.