Condor Steam Resistant Gloves, Cotton/Acrylic, 482 Degrees F Max Temp., Knit Cuff White/Rust, 1 PR

  • Mfr # 1AHE9

  • Zoro # G1800136


product price:  $10.69
/pr

Key Features

Size
L ( 9 )
Length
10-3/4"
Cuff Style
Knit
Material
Cotton/Acrylic
Max. Temp.
482 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHE9
Zoro #
G1800136
UPC #
190735049938
Country of Origin
Multiple

Dimensions

Size
L ( 9 )
Length
10-3/4"
Glove Size
L
Glove Length
10.75 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Steam Resistant Gloves
Cuff Style
Knit
Material
Cotton/Acrylic
Max. Temp.
482 Degrees F
Lining
Cotton
Series
Condor
Color
White/Rust
Cut
Clute
Thumb Style
Ambidextrous
Coating
Nitrile
Application
Handling Hot/Steaming Pipes, Plastics Manufacturing, Automotive Assembly and General Assembly Work Where Steam Is Present
Coating Finish
Textured
Cuff
Knit
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Glove Material Color
Beige/Brown
Glove Coating Coverage
Full
Glove Materials
Cotton
Glove Coating Finish
Dotted
Silicone-Free
No
Glove Coating Material
Nitrile
Brand and Series
Condor
Finger Coverage
Full Finger
Waterproof
No
Anti-Static
No
Includes Pull Strap
No
Latex-Free
Yes
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Glove Liner Material
Unlined
Glove Hand Style
Ambidextrous
Water Resistant
No
Glove Coating Color
Red
Glove Construction
Seamless Knit
Hand Style
Ambidextrous
Includes Reinforced Thumb Crotch
No
Maximum Temperature
482 Degrees F
Knit Material
Cotton
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Hand Protection Style
Glove
Glove Coating Cover
Full
Double-Dipped
No
Coating Type
Dotted
Knit Material Color
Beige
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.