Shop SUPERIOR GLOVE

Cool Grip(R) Cut and Heat Resistant Glove, 608 Degrees F Max Temp., Knit Cuff Gray, 2XL ( 11 )

  • Mfr # SPGC/A-2XL
  • Zoro # G7252758

product price: 
$
10.95
/pr
Sold in multiples of 12 prs for $131.40

Key Features

Cuff Style
Knit
Max. Temp.
608 Degrees F
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Heat Level
4
Series
Cool Grip(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGC/A-2XL
Zoro #
G7252758
UPC #
-
Country of Origin
Canada
Item
Cut and Heat Resistant Glove
Cuff Style
Knit
Max. Temp.
608 Degrees F
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Heat Level
4
Series
Cool Grip(R)
Color
Gray
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A4
Palm Material
Polyester/Nylon/Acrylic
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
2500
Glove Material Color
Gray
Latex-Free
Yes
Anti-Static
No
ANSI Abrasion Cycles
2500
Glove Construction
Seamless Knit
Silicone-Free
No
ANSI/ISEA Cut Grams
1798
Glove Materials
Acrylic/Polyester
Glove Hand Style
Ambidextrous
Glove Coating Coverage
Uncoated
Color Indicator
Orange
Glove Coating Finish
None
Glove Liner Material
Acrylic
Glove Coating Material
Uncoated
Brand and Series
Superior Glove Cool Grip(R) SPGC/A
ANSI/ISEA Cut Load
1798
Cut-Resistance Coverage
Full
Glove Coating Cover
Uncoated
Hand Style
Ambidextrous
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic
Coating Type
Uncoated
Maximum Temperature
500 Degrees F
Knit Material Color
Gray
Double-Dipped
No
Hand Protection Style
Glove
Knit Material
Acrylic
Glove Style
Knit

Dimensions

Size
2XL ( 11 )
Thickness
7 ga
Glove Size
2XL
Glove Length Style
Standard
Glove Length
10.25 in
Size- Numeric
11
Size (Numeric)
11
Size- Alpha
2XL

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products