Band Saw Blade, 9 ft. 3 in L, 3/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWEFC1014MAT-9' 3"
Zoro # G1801107
product price:Â $37.75
/eaKey Features
Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZWEFC1014MAT-9' 3"
Zoro #
G1801107
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft. 3 in
Width
3/4"
Thickness
0.035"
Overall Length
9 ft 3 in
Overall Width
3/4 in
Blade Length
111 in
Blade Thickness
0.035 in
For Material Thickness
1/16 in to 1/8 in
Blade Width
3/4 in
For Material Width
1/2 in to 2 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Width - Maximum
1 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/16 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 111 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.