Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 120V AC, High Flow, Brass, FKM

  • Mfr # EF8210G100V

  • Zoro # G1801143


product price:  $1,100.69
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8210G100V
Zoro #
G1801143
UPC #
094714440603
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Overall Length
5-1/16 in
Overall Height
7-1/2 in
Overall Width
4-7/8 in
Center Line Pipe Center Size
4-9/16 in
Orifice Diameter
1-3/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
FKM
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Coil Enclosure
Explosion Proof, Watertight
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Standards
UL Listed
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
5 psi
Response Time
1 sec
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
43
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Ambient Temperature - Minimum
14 Degrees F
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
90 psi
Wattage
6.1 W
Operating Pressure Differential Water - Maximum
125 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.