Stainless Steel 1 HP Centrifugal Pump 115/230V

  • Mfr # 2ZWU4

  • Zoro # G1801222


product price:  $855.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZWU4
Zoro #
G1801222
UPC #
190735242056
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Max. Dia. Solids
1/2 in
Width
7 1/8 in
Length
14 5/8 in
Height
6 in
Manufacturers Warranty Length
1 yr
Overall Height
6 in
Overall Width
7.1 in
Overall Length
15 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.5 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
25 psi
Max. Head
58 ft
Motor Enclosure - Pumps
Open Dripproof
Min. GPM @ Head
29 gpm @ 50 ft
Agency Compliance
c UL us
GPM of Water @ 40 Ft. of Head
50
Max. Liquid Temp.
200 Degrees F
Inlet
1-1/2" NPT
Includes
Manual
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency GPM @ Head
75 gpm @ 38 ft
Bearing Type
Ball
Port Rotation
4 Position Increments
Max. Case Pressure
200 psi
Phase
Single
Max. GPM @ Head
88 gpm @ 10 ft
GPM of Water @ 10 Ft. of Head
88
Impeller Material
Stainless Steel
GPM of Water @ 15 Ft. of Head
83
Voltage
115/230
Best Efficiency Range GPM @ Head
45 to 77 gpm @ 45 to 20 ft
GPM of Water @ 50 Ft. of Head
29
Motor Enclosure
Open Dripproof
GPM of Water @ 30 Ft. of Head
64
Motor Type
Capacitor-Start
GPM of Water @ 25 Ft. of Head
70
Motor RPM
3450
Housing Material
Stainless steel
Frame
56J
Hz
60
Impeller Type
Semi Open
Duty
Continuous
GPM of Water @ 20 Ft. of Head
77
Amps
14.4/7.2
Inlet Pressure
200 psi
Max. Specific Gravity
1.0
Outlet
1-1/4" NPT
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Item
Centrifugal Pump
HP
1
Seal Material
Viton
Max. Pressure
25.10 psi
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Nameplate Voltage
115/230V AC
Best Efficiency Head
38 ft
Flow Rate @ 40 ft of Head (Maximum)
50 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 20 ft of Head (Maximum)
77 gpm
Best Efficiency Flow
75 gpm
Motor Frame Designation
56J
Feet of Head (Minimum)
10 ft
Flow Rate @ 15 ft of Head (Maximum)
83 gpm
Maximum Media Temperature
200 Degrees F
Flow Rate @ 30 ft of Head (Maximum)
64 gpm
Duty Cycle
Continuous
Minimum Media Temperature
40 Degrees F
Pump Housing Material
Stainless Steel
Frequency
60 Hz
Maximum RPM
3,450 RPM
For Use With Potable Systems
No
Specific Gravity (Maximum)
1
Flow Rate @ 10 ft of Head (Maximum)
88 gpm
Shut Off Pressure (Maximum)
25 psi
Horsepower
1 hp
Compatible with Media Type
Non-Flammable Liquids
Maximum Feet of Head
50 ft
Discharge Type
NPT
Minimum Flow Rate
29 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 50 ft of Head (Maximum)
29 gpm
Impeller Design
Semi-Open
Maximum Flow Rate
88 gpm
Intake Type
NPT
Seal Type
Mechanical
Shaft Material
304 Stainless Steel
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 50 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 88 gpm, Flow Rate @ 10 ft of Head (Maximum) 88 gpm, Flow Rate @ 15 ft of Head (Maximum) 83 gpm, Flow Rate @ 20 ft of Head (Maximum) 77 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.