1/4" Compr Brass Mini Ball Valve Inline

  • Mfr # 4A-MB4LPFA-BP

  • Zoro # G1802175


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4A-MB4LPFA-BP
Zoro #
G1802175
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.24 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
1.13 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Natural Gas, Non-Potable Water
Connection Type
Comp. x Comp.
Item
Mini Ball Valve
Handle Type
Lever
Handle Material
Nylon
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Max. Pressure
2,500 PSI CWP
Stem Type
Blowout Resistant
Temp. Range
-65 Degrees to 300 Degrees F
Body Material
Brass
Seat Material
PFA
Features
A-Lok(R) Compression
Seal Material
PTFE
Type
One Piece
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
0.44
Color - Valve Handle
Black
Connection Type - Side 1
Sweat
Handle - Locking
Non-Locking
Connection Type - Side 2
Sweat
Operating Temperature - Maximum
300 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Valve Series
MB

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Non-Potable Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.