J-Hook, Horizontal, 3/4In Max Cap

  • Mfr # BCH12-RB

  • Zoro # G1802421


product price:  $4.79
/ea

Key Features

Mounting Location
Threaded Rod
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCH12-RB
Zoro #
G1802421
UPC #
782051582468
Country of Origin
United States

Dimensions

Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
3/4 in
Rod Dia.
1/4 in
Product Length/Depth
1 in
Product Height
3.18 in
Product Width
.88 in
Hook size
.75 in

Details

Item
J-Hook
Mounting Location
Threaded Rod
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Angle bracket cable fastener
Mounting Type
Horizontal 1/4" Threaded Rod
Description/Special Features
Angle Bracket Assembly
Standards
cUL, UL
Includes Locking Latch
Yes
Mounting
Horizontal Mount
Attachment Style
Screw On
Special features
Structural mount
Finish
Pre-galvanized
Load capacity
30 lb
Number of J-hooks
1
Certifications
UL/CUL listed
PRODUCT WEIGHT
0.1 lb
PRODUCT NAME
Eaton B-Line series angle bracket cable hook

Description

J-Hook, Mounting Location Threaded Rod, Horizontal Mount, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 1/4 in, Rod Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Angle Bracket Assembly, Standards cUL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.