Ball Lock Pin, Pull Ring, 3/8" Pin Dia.

  • Mfr # LBH-SS7133

  • Zoro # G1803888


product price:  $12.19
/ea

Key Features

Style
Pull Ring
Grip Length
2 1/2 in
Pin Dia.
3/8 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LBH-SS7133
Zoro #
G1803888
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
2 1/2 in
Pin Dia.
3/8 in
Barrel Dia.
3/8"
Tip Dia.
0.44"
Tip Length
0.360"
Shank Dia.
3/8 in
Handle Diameter
0.5 in
Handle Length
1.03 in
Handle Width
0.59 in
Handle Height
0.65 in
Shank Diameter
3/8 in
Ball Grip Diameter
0.44 in

Details

Item
Quick Release Pin
Style
Pull Ring
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Shank Finish
Bright (Uncoated)
Handle Material
Black Cast Aluminum
Release Mechanism
Push Button
System of Measurement
Inch
Handle Style
Ring Handle
Shank Material Grade
18-8
Shank Material
17-4 Stainless Steel
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.