Fire Blanket, 5.2 ft W, 7 ft L, Gray

  • Mfr # BCCOL

  • Zoro # G1804661


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 ft
Blanket Color
Gray
Blanket Material
Wool
Case Size
13 in H x 16 in W x 5-1/2 in D
Blanket Width
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCCOL
Zoro #
G1804661
UPC #
690830014058
Country of Origin
United States

Dimensions

Overall Length
7 ft
Case Size
13 in H x 16 in W x 5-1/2 in D
Blanket Width
62 in
Blanket Length
84 in
Overall Width
5.2 ft
Storage Container Size
16 in W x 5 1/2 D x 13 in H

Details

Item
Fire Blanket
Blanket Color
Gray
Blanket Material
Wool
Case Color
Red
Includes
Steel Cabinet with Pre-Drilled Mounting Holes
Storage Container Color
Red
Storage Container Type
Case
Blanket Coating
None

Description

Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Wool, Overall Length 7 ft, Overall Width 5.2 ft, Storage Container Color Red, Storage Container Size 16 in W x 5 1/2 D x 13 in H, Storage Container Type Case, Includes Steel Cabinet with Pre-Drilled Mounting Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.