Wire Cart, 4 Shelf, L48 x W24 x H67 In.

  • Mfr # 3TPE8

  • Zoro # G1804957


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Load Capacity
600 lb
Number of Shelves
4
Shelf Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TPE8
Zoro #
G1804957
UPC #
190735482612
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
68 in
Caster Dia.
3 in
Shelf Width
24"
Overall Length
48"
Shelf Length
48 in
Overall Width
48 in
Caster Wheel Diameter
3 in

Details

Material
Steel
Color
White
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Shelf Capacity
150 lb
Wire Shelving Material
Steel
Caster Material
Polymer
Finish
Powder Coated
Wire Shelf Adjustment Type
Split Sleeve
Adjustable Increments
1 in
Wire Shelving Type
Mobile
No. of Shelves
4
Wire Shelving Finish
Powder Coated
Shelf Adjustments
1 in
Caster Lock
(2) Brakes
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Type
(4) Swivel
Whole Unit Load Capacity
600 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Post Shape
Round
Recommended Environments
Dry
Shelf Adjustment Increments
1 in
Shelving Configuration
Standalone
Caster Wheel/Tread Material
Polymer
Load Capacity per Shelf
150 lb

Description

Wire Shelving Unit, Steel, Powder Coated, White, Overall Depth 24 in, Overall Height 68 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.