Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1230400

  • Zoro # G1805036


product price:  $9.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1230400
Zoro #
G1805036
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Square Size
0.1910 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
55% Thread Drill Size
5.70 mm
Shank Length
1 9/16 in
75% Thread Drill Size
5.45 mm
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Series
105
Thread Limit
H3
Threads per Inch
28
Class of Fit
6H
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 41/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.