Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Deep Lipped Plastic Shelves, Plastic, 500 lb Load Capacity, 2 Shelves, 39 in L

  • Mfr # FG450088BLA

  • Zoro # G1808177


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/2 in
Overall Length
39 in
Overall Width
18 in
Material
Plastic
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG450088BLA
Zoro #
G1808177
UPC #
086876184259
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
39 in
Overall Width
18 in
Lip Height
3 1/2 in
Handle Height
33 1/4 in
Shelf Length
31 1/4 in
Shelf Width
17 in
Top Shelf Height
33 1/4 in
Caster Width
1 in
Caster Dia.
5"
Bottom Shelf Lip Height
3 7/16 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
3 7/16 in
Shelf Lip Height
3 7/16 in

Details

Material
Plastic
Color
Black
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
5" x 1" Thermoplastic Rubber
Handle Type
Ergonomic
Number of Shelves
2
Standards
CSA, UL
Distance Between Shelves
18 7/8 in
Caster Material
Thermoplastic Rubber
Shelf Color
Black
Capacity per Shelf
250 lb
Handle Included
Yes
Utility Cart Item
Heavy Duty Ergonomic Handle Utility Cart
Electrical Included
No
Assembled/Unassembled
Unassembled
Leg Color
Black
Leg Material
Polyethylene
Non-Marking
Yes
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Shelf Material
Polyethylene
Caster Type
(2) Rigid, (2) Swivel
Number of Compartments
0
Number of Drawers
0
Includes Electrical Outlets
No
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Series
BRUTE(R)

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 31 in, Shelf Width 17 in, Top Shelf Height 33 in, Distance Between Shelves 19 in, Handle Type Ergonomic, Handle Height 33 1/4 in, Caster Brake Type 2 Locking Casters, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.