Pipe Insulation, 2-1/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 3/4 in Wall

  • Mfr # 6RXLO068218

  • Zoro # G1808226


product price:  $21.99
/ea

Key Features

Length
6 ft.
Material
NBR/PVC Based Elastomeric
For Tube O.D.
2-1/8"
Color
Black
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RXLO068218
Zoro #
G1808226
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
3/4 in
Length
6 ft.
Insulation Length
6 ft
Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
3/4 in
For Pipe Size
1 in
Overall Length
6 ft
Inside Diameter
2 1/8 in
For Copper Tube Size
2 1/8 in

Details

Material
NBR/PVC Based Elastomeric
For Tube O.D.
2-1/8"
Item
Pipe Insulation
Color
Black
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
2 1/8 in
Insulation Approx. K Value
0.23
Approx. R Value
4.9
Temp. Range
-70 Degrees to 220 Degrees F
Insulation Approx. R Value
4.9
Insulation Body Material
NBR/PVC
Insulation Type
Elastomeric
Approx. K Value
0.23
Features
Foam Material Comes with a Pressure-Sensitive Adhesive on the Seam
Plenum Rating
Plenum Rated
Flame Spread Index
117
Tube Style
Slit
Installation Style
Slit with Adhesive and Flap
Smoke Developed Index
142
For Piping System
Chilled Water, Hot Water, Liquid, Refrigeration, Solar Thermal
Flexibility
Flexible
Foam Cell Type
Closed
R Value
4.9
K Value
0.23 BTU
Outdoor Weather Protection
Acrylic Adhesive
Minimum Operating Temperature
-70 Degrees F
Facing Material
Unfaced
Form
Tube
Maximum Operating Temperature
220 Degrees F

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 4.9, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size 1 in, Flame Spread Index 117, Smoke Developed Index 142, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.