Power Distribution Block, Finger-Safe, 1 Pole, 175 A Copper, 1,500 V DC, DIN Rail, Screw

  • Mfr # FSPDB2A

  • Zoro # G1808511


product price:  $28.35
/ea

Key Features

Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
1,500 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSPDB2A
Zoro #
G1808511
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.45 in
Width
1.12 in
Depth
2.21 in
For Line Copper Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Length
3.45 in
For Line Aluminum Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
Overall Width
2.21 in
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Maximum
2 AWG
For Load Aluminum Wire Size - Maximum
2/0 AWG
Overall Depth
2.21 in
For Line Copper Wire Size - Minimum
14 AWG
Hole Diameter (Primary)
0.45 in
Product Height
2.21 in
Hole Diameter (Secondary)
0.32 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
1,500 V DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Nylon
Maximum Operating Temperature
80 Degrees C
Mounting Type
DIN Rail, Screw
Standards
CE Component IEC, CSA Class 6228, IEC-947-7-1, 529, 68-2-6, RoHS Compliant, UL 1059
Compatible with Series
FSPDB
Special Features
Captive Termination Screws, Compact Modularity, Snap On DIN-Rail Mounting
Number of Circuits
1
Includes
Cap plugs; Circuit identification markers; End anchors
Connector Material
Tin-plated Aluminum
Torque Rating (Secondary)
#2-#6 80; #8-#14 35
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class J)
200 kA
Short Circuit Rating (Class L)
0 kA
Short Circuit Rating (Class RK1)
200 kA
Short Circuit Rating (Class CC)
30 kA
Number of Openings per Pole (Secondary)
4
Short Circuit Rating (Class RK5)
100 kA
Short Circuit Rating (Class G)
60 kA
APPLICATIONS
Splicing cables; Splitting primary power into a variety of secondary circuits; Providing a fixed junction tap-off point
Short Circuit Rating (Class T)
200 kA
Short Circuit Rating (Standalone)
10 kA
Torque Rating (Primary)
2/0-#1 100; #2-#6 80; #8-#14 35;
UL 94 Flammability Rating
V-0

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,500 V DC, Mounting Type DIN-Rail, Number of Poles 1, Overall Depth 2.21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.