Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , L 1 PR

  • Mfr # 11-651

  • Zoro # G1809039


product price:  $17.65
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-651
Zoro #
G1809039
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
L
Glove Length
8 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1523
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Standards
EN420, EN388
Weight
Medium
Abrasion Resistant
Yes
Palm Material
Polyurethane
ANSI/ISEA Puncture Force
130.9 N
Glove Cut
Gunn
Glove Hand Style
Ambidextrous
Application
Mechanical Industries, Handling of Sharp Components, Automotive Industry, Glass Industry
Suggested Use Environment
Dry, Light Oil and Oily
Puncture Resistant
Yes
Stitching Material
Polyester
Finger Material
Polyurethane
Thumb Style
Full
Cut Resistant
Yes
Brand and Series
Ansell Hyflex(R) 11-651
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Glove Back Material
High-Performance Polyethylene, Lycra(R), High-Performance Fibers
Insulated
No
Reversible
No
Fabric Weight
13 gauge
EN 388 Rating
4X42C
Hem Style
Finished
Includes Finger Fourchettes
No
Double-Dipped
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Pairs per Package
12
Glove Coating Color
Gray
Glove Lining Material
Interceptâ„¢
Knit Material Color
Gray
Minimum Temperature
Not Rated
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards EN420, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.